Shop All Track Lighting Fixtures
Afx
Eva 4 Light LED Fixed Rail, Chrome
Mfr # EVAF0618L30D1PC
Zoro # G204393011
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Color Temperature 3000K
- Number of Heads 4
- Track Housing Material Steel
- Overall Length 29 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # EVAF0618L30D1PC
- Zoro # G204393011
- UPC # 037949468646
- Country of Origin Switzerland
- Category Track Lighting Fixtures
Dimensions
Overall Length | 29 5/8 in |
Nominal Track Length | 2 1/2 ft |
Overall Width | 5 in |
Overall Height | 4 5/8 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
Eva 4 Light LED Fixed Rail, Series Eva, Overall Length 29 5/8 in, Track Housing Finish Polished Chrome, Diffuser Finish Frosted, Light Output 1,924 lm, 3,000 lm, Maximum Wattage 30 W, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Compliance Type CA Title 24, JA8, Diffuser Material Acrylic, Environmental Rating Damp Location Rated, Fixture Adjustability Fixed, Fixture Shape Linear, For Bulb Type Integrated LED, Head Housing Color Polished Chrome
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Q50mr16/c/fl40 replacement light bulb lamp (Q50MR16/C/FL40 GE GENERAL ELECTRIC G.E)
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18410)
- ILC Replacement for Norman Lamps Sox18 replacement light bulb lamp (SOX18 NORMAN LAMPS)
- ILC Replacement for Philips 100a/rs/vs/br replacement light bulb lamp, 2PK (100A/RS/VS/BR PHILIPS)
- AFX Satellite4LightLEDFixedRail, Nickel (STLF4450L30SN)
- AFX Chappelle LED Fixed Rail - Satin Nickel (126509)
- AFX Core 4 Light LED Fixed Rail, Nickel (CRRF4450L30SN)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET629B)
- ACCESS LIGHTING Lincoln, 4 Light Adjustable LED Track, Matte Black Finish (63074LEDDLP-MBL)
- ELCO LIGHTING Two Circuit Track (EC008B)
- SUPERSHINE SNF117RB 2 ft. Fluorescent Strip Light (SU564851)
- Afx Track Lighting Fixtures