Shop All LED Under Cabinet Lighting
Afx
Elena 32-in. LED Undercabinet, White
Mfr # ELNU32WH
Zoro # G009990705
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1094
- Max. Fixture Wattage 16W
- Color Temperature 2700K/3000K/3500K/4000K/5000K
- Lamp Type Integrated LED
- Material Steel, Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ELNU32WH
- Zoro # G009990705
- UPC # 37949499626
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 2.75 in |
Length | 32 in |
Height | 1 in |
Details
Lumens | 1094 |
Max. Fixture Wattage | 16W |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Finish | White |
Lamp Type | Integrated LED |
Material | Steel, Acrylic |
Color | White |
Connection | Hardwired |
Includes | Light Bulb |
Dimmable | Yes |
CRI | 90 |
Rated Life | 50,000 hrs. |
Voltage | 120V |
Item | Undercabinet |
Light Fixture Shape | Linear |
Description
Illuminate your space with the sleek and energy-efficient Elena LED Undercabinet Light by AFX. Constructed with a combination of steel and acrylic, this light features a frosted acrylic diffuser that provides a soft and uniform illumination. With its 5-in-1 CCT Correlated Color Temperature and dimmable functionality using a TRIAC/ELV dimmer, you can easily adjust the lighting to suit your preference. Additionally, this undercabinet light is Energy Star certified and Title 24 compliant, ensuring energy efficiency and compliance with regulations. | Item contains a white acrylic diffuser. | 5-in-1 CCT | Dimmer: TRIAC/ELV | 5-in-1 CCT,cETLus,Dimmable,Energy Star,Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61327W)
- GE Compact Fluorescent 10Pk (F32TBX/830/A/ECO)
- LUMAPRO Hand Lamp, LED, 120VAC, 4.5W (52YK79)
- ILC Replacement for Venture Lighting Hit100w/g12/uvs/4k replacement light bulb lamp (HIT100W/G12/UVS/4K VENTURE LIGHTING)
- AFX Elena 22-in. LED Undercabinet, Black (ELNU22BK)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- AFX Elena 10-in. LED Undercabinet, White (ELNU10WH)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- AFX 18" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-18LAJWH)
- AFX Bailey 24" LED Linear - Satin Nickel (BAYL2408LAJUDSN)
- GORGEOUSGLOW 36 in. 70 CRI Rigid Strip - 3000K, White (GO1806508)
- Afx LED Under Cabinet Lighting