Elena 32-in. LED Undercabinet, Black
Mfr # ELNU32BK
Zoro # G509990700
Key Features
- Connection Hardwired/Plug-In
- Lamp Type Integrated LED
- Includes Light Bulb
- Rated Life 50,000 hrs.
- Lumens 1094
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ELNU32BK
- Zoro # G509990700
- UPC # 37949499633
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 32 in |
Height | 1 in |
Width | 2.75 in |
Details
Connection | Hardwired/Plug-In |
Lamp Type | Integrated LED |
Includes | Light Bulb |
Rated Life | 50,000 hrs. |
Lumens | 1094 |
CRI | 90 |
Max. Fixture Wattage | 16W |
Material | Steel, Acrylic |
Finish | Black, White |
Voltage | 120V |
Dimmable | Yes |
Item | Undercabinet |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Color | Black |
Light Fixture Shape | Linear |
Description
Illuminate your space with the sleek and energy-efficient Elena LED Undercabinet Light by AFX. Constructed with a combination of steel and acrylic, this light features a frosted acrylic diffuser that provides a soft and uniform illumination. With its 5-in-1 CCT Correlated Color Temperature and dimmable functionality using a TRIAC/ELV dimmer, you can easily adjust the lighting to suit your preference. Additionally, this undercabinet light is Energy Star certified and Title 24 compliant, ensuring energy efficiency and compliance with regulations. | Item contains a white acrylic diffuser. | 5-in-1 CCT | Dimmer: TRIAC/ELV | 5-in-1 CCT,cETLus,Dimmable,Energy Star,Title 24
- •Simply hardwire or plug-in
- •Compatible with XLCP60BK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 24 in. 1-Light each 50 W LED Shop Light (SHOP284050MOTBA)
- ILC Replacement for Satco A3686 replacement light bulb lamp, 10PK (A3686 SATCO)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 2700K Warm White Dimmable E26 Base 4-Pack (LR31870-4PK)
- LIGHT EFFICIENT DESIGN 11W G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7324-50K-G3)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- AFX Elena 10-in. LED Undercabinet, White (ELNU10WH)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Lamp Type: Led (HAYB4954L30ENSN)
- AFX Spring 24" x 5" LED Wrap - 4000k (SPRL052424L40MV)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- JESCO LIGHTING GROUP 12 in. 24V LED Under Cabinet Indoor Lighting Strip - 3000K - White (S501LED12-30WH)
- Afx LED Under Cabinet Lighting