Shop All LED Under Cabinet Lighting
Afx
Elena 22-in. LED Undercabinet, White
Mfr # ELNU22WH
Zoro # G409990701
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 805
- Max. Fixture Wattage 12W
- Color Temperature 2700K/3000K/3500K/4000K/5000K
- Rated Life 50,000 hrs.
- Material Steel, Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ELNU22WH
- Zoro # G409990701
- UPC # 37949499602
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 2.75 in |
Height | 1 in |
Length | 22 in |
Details
Lumens | 805 |
Max. Fixture Wattage | 12W |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Rated Life | 50,000 hrs. |
Material | Steel, Acrylic |
Lamp Type | Integrated LED |
Voltage | 120V |
Item | Undercabinet |
Includes | Light Bulb |
Dimmable | Yes |
Connection | Hardwired |
Color | White |
Finish | White |
CRI | 90 |
Light Fixture Shape | Linear |
Description
Illuminate your space with the sleek and energy-efficient Elena LED Undercabinet Light by AFX. Constructed with a combination of steel and acrylic, this light features a frosted acrylic diffuser that provides a soft and uniform illumination. With its 5-in-1 CCT Correlated Color Temperature and dimmable functionality using a TRIAC/ELV dimmer, you can easily adjust the lighting to suit your preference. Additionally, this undercabinet light is Energy Star certified and Title 24 compliant, ensuring energy efficiency and compliance with regulations. | Item contains a white acrylic diffuser. | 5-in-1 CCT | Dimmer: TRIAC/ELV | 5-in-1 CCT,cETLus,Dimmable,Energy Star,Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM Pendant Ceiling Light (3245-MB)
- WESTEK LED NITE LITE AUTMTC 4PK (NL-DRAR-4)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ILC Replacement for OSRAM SYLVANIA DULUX D/E 18W/840 (DULUX D/E 18W/840 OSRAM SYLVANIA)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- AFX Elena 10-in. LED Undercabinet, White (ELNU10WH)
- AFX Elena 22-in. LED Undercabinet, Black (ELNU22BK)
- AFX Noble Pro LED Undercabinet - 9" - White (NLLP2-09WH)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- JESCO SLEEK LED 36" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/30-W-SW)
- Afx LED Under Cabinet Lighting