Shop All LED Under Cabinet Lighting
Afx
Edge Square LED Flush Mount, 5", Satin Nickel
Mfr # EGSF0913L30D1SN
Zoro # G1242895
original price:
$31.45
9% off
new price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling Mount
- Height 0.75"
- Voltage 12V
- Lamp Type Led
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # EGSF0913L30D1SN
- Zoro # G1242895
- UPC # 037949465676
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 0.75" |
Length | 9" |
Width | 9" |
Details
Type | Ceiling Mount |
Voltage | 12V |
Lamp Type | Led |
Item | Edge - 9" Square Ceiling Light Fixture |
Material | Acrylic |
Energy Star Compliant | No |
Watts | 18 |
Finish | Satin Nickel |
Standards | ETL||cETL |
Description
Edge - 9 In. Square Ceiling Light Fixture
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White (LT2007-WHT)
- FEIT ELECTRIC A19 E26 Medium Filament LED Bulb Soft White 60 Watt Equivalence, 4PK (A1960CL927CAFL4)
- SHIMPO Replacement Flashtube for DT-311D/735 (FLASHTUBE735)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B432I120Rh-A (B432I120RH-A)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- JESCO SLEEK LED Adjustable 24" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-24/30-W-SW)
- Afx LED Under Cabinet Lighting