Shop All LED Under Cabinet Lighting
Afx
Edge Round LED Flush Mount -12", White
Mfr # KNLU14WH
Zoro # G1243306
product price: $78.00
/ea
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Material Acrylic
- Energy Star Compliant Yes
- Lamp Type Led
- Watts 7.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # KNLU14WH
- Zoro # G1243306
- UPC # 037949434122
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 0.67 |
Length | 14 |
Width | 14" |
Details
Voltage | 12V |
Material | Acrylic |
Energy Star Compliant | Yes |
Lamp Type | Led |
Watts | 7.4 |
Type | Under Cabinet |
Item | Koren LED Undercabinet Light |
Finish | White |
Standards | ETL||cETL |
Accessory Type | Koren LED Undercabinet Light |
Description
Koren LED Undercabinet Light
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90962)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8543)
- BAREBONES LIVING Barebones | Red Mini Edison Lantern - Vintage Adjustable Camping Light (LIV-274)
- ILC Replacement for Viqua Uvmax D4 Plus replacement light bulb lamp (UVMAX D4 PLUS VIQUA)
- AFX Koren LED Undercabinet Light, 32", Oil-Rubbed Bronze (KNLU9RB)
- AFX Koren LED Undercabinet Light, 22", Oil-Rubbed Bronze (KNLU40RB)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- AFX Bailey 24" LED Linear - Satin Nickel (BAYL2408LAJUDSN)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- Afx LED Under Cabinet Lighting