Shop All Flushmount Lights
Afx
Edge 6-in. Round LED Flush Mount, 5 CCT, Black
Mfr # EGRF06LAJD3BK
Zoro # G309994120
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 2700K/3000K/3500K/4000K/5000K
- Length 6 in
- Lamp Type Integrated LED
- Voltage 277V
- Height 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # EGRF06LAJD3BK
- Zoro # G309994120
- UPC # 37949500001
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 6 in |
Width | 6 in |
Height | 0.67 in |
Details
Color temp | 2700K/3000K/3500K/4000K/5000K |
Lamp Type | Integrated LED |
Voltage | 277V |
Lumens | 720 |
Dimmable | Yes |
Finish | Black, White |
Item | Flush Mount |
CRI | 90 |
Housing Material | Steel, Acrylic |
Fixture Wattage | 12W |
Lamp Included | Yes |
Rated Life | 50,000 hrs. |
Color | Black |
Fixture Shape | Globe/Circle |
System Type | Hardwired |
Description
Make your space warmer and brighter with the AFX Edge 6-in. Round LED Flush Mount. This flush mount light features a frosted acrylic frame and shade, perfect for any design scheme. Use this hardwired light system to elevate your living room or hallway space. | Item contains a white acrylic diffuser. | 5-in-1 CCT | Dimmer: 1-10V | 5-in-1 CCT,cETLus,Dimmable,Title 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Holtkotter 6515 replacement light bulb lamp (6515 HOLTKOTTER)
- ILC Replacement for Panasonic Bfg15le/a-c replacement light bulb lamp (BFG15LE/A-C PANASONIC)
- SCIPIO Cree 800 Lumen Headlamp Tactical Use Indoor Outdoor Headband Flashlight Headlight (HL1906015)
- ILC Replacement for MEDICAL ILLUMINATION CENTURION EXCEL (CENTURION EXCEL MEDICAL ILLUMINATION)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, White (EGRF12LAJD3WH)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - TRIAC/ELV - White Finish (LWL07483000LAJD1)
- AFX Bailey 46" LED Linear Flush Mount - Satin Nickel Finish (BAYL4608LAJUDSN)
- AMAX LIGHTING LED, Platter Round Light, 11 x 1 White (LED-SM11DL-WT)
- Afx Flushmount Lights