Shop All Flushmount Lights
Afx
Edge 12-in. Round LED Flush Mount, 5 CCT, White
Mfr # EGRF12LAJD3WH
Zoro # G809994118
product price: $59.00
/ea
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 2700K/3000K/3500K/4000K/5000K
- Length 12 in
- Lamp Type Integrated LED
- Voltage 277V
- Height 0.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # EGRF12LAJD3WH
- Zoro # G809994118
- UPC # 37949500032
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 in |
Width | 12 in |
Height | 0.67 in |
Details
Color temp | 2700K/3000K/3500K/4000K/5000K |
Lamp Type | Integrated LED |
Voltage | 277V |
Lumens | 1320 |
Dimmable | Yes |
Finish | White |
Item | Flush Mount |
CRI | 90 |
Lamp Included | Yes |
Fixture Wattage | 22W |
Housing Material | Steel, Acrylic |
Fixture Shape | Globe/Circle |
Rated Life | 50,000 hrs. |
Color | White |
System Type | Hardwired |
Description
Make your space warmer and brighter with the AFX Edge 12-in. Round LED Flush Mount. This flush mount light features a frosted acrylic frame and shade, perfect for any design scheme. Use this hardwired light system to elevate your living room or hallway space. | Item contains a white acrylic diffuser. | 5-in-1 CCT | Dimmer: 1-10V | 5-in-1 CCT,cETLus,Dimmable,Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Qt3x32/120is (QT3X32/120IS OSRAM SYLVANIA)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- ACCLAIM LIGHTING Flood Light, 2-Light, Arch. Bronze Alum (FL1ABZ)
- GLOBAL INDUSTRIAL 20W LED Dock Light Head Only, 1800 Lumens, 5000K, On/Off Switch, 9' Cord w/Plug (501714)
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, Black (EGRF08LAJD3BK)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- AFX Edge 12" Round LED Flush Mount - Satin Nickel (EGRF12LAJD1SN)
- AFX RndLEDMnt, 14in, 3000K, 2400lm, Slvr, Steel (CAF14L5AJUDSN)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - TRIAC/ELV - White Finish (LWL07483000LAJD1)
- NUVO 10-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - White Finish (62/1811)
- Afx Flushmount Lights