Shop All Chandeliers
Afx
Eclipse LED Wall Sconce
Mfr # ECPS090909L30D2WH
Zoro # G1242843
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel
- Length 2"
- Watts 16
- Voltage 12-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ECPS090909L30D2WH
- Zoro # G1242843
- UPC # 037949443483
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 2" |
Width | 9" |
Height | 9" |
Details
Item | Eclipse LED Wall Sconce |
Lamp Type | Led |
Finish | Steel |
Watts | 16 |
Voltage | 12-277V |
Type | Wall Sconce |
Material | Acrylic |
Description
Eclipse LED Wall Sconce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE $MANTIS LED COB WORK LIGHT (JSLNCMINI)
- ILC Replacement for Robertson Res240t12120 /B (RES240T12120 /B ROBERTSON)
- MILWAUKEE TOOL Magnetic Light, Battery, LED, 300lm (2108, 2108)
- ILC Replacement for Trojan Technologies UV MAX D Quartz Sleeve (UV MAX D QUARTZ SLEEVE TROJAN TECHNOLOGIES)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- Z-LITE Beau 15 Light Chandelier, Bronze & Clear (3031-15BRZ)
- Afx Chandeliers