Shop All Outdoor Wall Lights
Afx
Dawson LED Outdoor Sconce
Mfr # DWSW300L30BKWGPC
Zoro # G1242956
product price: $69.00
/ea
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Width 6.14"
- Length 6.82"
- Light Technology LED
- Watts 6W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # DWSW300L30BKWGPC
- Zoro # G1242956
- UPC # 037949443537
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.14" |
Height | 9.25" |
Length | 6.82" |
Fixture Width | 6.82" |
Fixture Height | 9-1/4" |
Fixture Length | 6.14" |
Details
Item | Dawson LED Outdoor Sconce |
Voltage | 12V |
Light Technology | LED |
Watts | 6W |
Lumens | 350 |
Finish | Aluminum |
Type | Wall Sconce |
Material | glass |
Lamp Type | Led |
Mounting | Wall Mount |
Housing Finish | Black |
Color Temp. | 3000K |
Housing Material | Aluminum |
Standards | ETL||cETL |
Fixture Voltage | 120V |
Energy Star Compliant | No |
Description
Dawson LED Outdoor Sconce, Light Technology LED
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black No CR123, 600 lm lm (88603)
- ILC Replacement for Lumen Dynamics 012-64000 replacement light bulb lamp (012-64000 LUMEN DYNAMICS)
- MR BEAMS Wireless Motion LED Mini Spotlight, PK2 (MB302)
- CURRENT GE 15W 18 CW Fluo Bulb (10143)
- AFX Outdoor 14" LED Wall Pack, White (WAS08650L30BK)
- AFX Ventura 10" LED Outdoor Sconce - Oil-Rubbed Bronze (VNTW071010L30ENBZ)
- AFX Blaine LED Outdoor Sconce (BLW5232800L30MVTG)
- AFX Watson Outdoor - LED 12W - 1100 Lm - 120-277V - Black (WTNW0506L30D2BK)
- AFX Everly 12-in. Outdoor LED Wall Sconce, Adjustable CCT, Satin Nickel (EVYW070418LAJMVSN)
- AFX Dexter 1 Light LED Outdoor Sconce, Bronze (DEXW060612L30MVBZ)
- HUBBELL OUTDOOR LIGHTING LED Slender Wall Pack w/ Photocontrol, 4000L, 4000K, 120-277v (SG1-40-4K-PCU)
- Afx Outdoor Wall Lights