Shop All Outdoor Wall Lights
Afx
Dakota LED Outdoor Sconce, Watts: 12
Mfr # DKTW050410L30D2WH
Zoro # G1242929
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12-277V
- Width 4.8"
- Height 4.1"
- Length 2.5"
- Watts 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # DKTW050410L30D2WH
- Zoro # G1242929
- UPC # 037949437079
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.8" |
Height | 4.1" |
Length | 2.5" |
Details
Item | Dakota LED Outdoor Sconce |
Voltage | 12-277V |
Watts | 12 |
Finish | Steel |
Lamp Type | Led |
Type | Wall Sconce |
Material | glass |
Description
Dakota LED Outdoor Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Cord Reel C9 Grn 500' (C9500GC-12)
- PROGRESS LIGHTING Pendant Accessory, Height: 0-3/4" (P8404-143)
- FEIT ELECTRIC Bulb T8 G13 Cw 24" 17W (F17T8/41K/2)
- ILC Replacement for Lumapro 2ekv1 White LED Replacement replacement light bulb lamp (2EKV1 WHITE LED REPLACEMENT LUMAPRO)
- AFX Dexter 1 Light LED Outdoor Sconce, Bronze (DEXW060612L30MVBZ)
- AFX Watson Outdoor - LED 12W - 1100 Lm - 120-277V - Black (WTNW0506L30D2BK)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- AFX Harrison 12" Outdoor Sconce (HARW0512L30D1BK)
- AFX Ventura 10" LED Outdoor Sconce - Oil-Rubbed Bronze (VNTW071010L30ENBZ)
- AFX 8" Outdoor LED Flood - Black (TPDW1300L50BK)
- WESTINGHOUSE Fixture Wall Outdoor 60W Emma Jane Washed Copper Clear Seeded Glass (6361000)
- Afx Outdoor Wall Lights