Shop All Outdoor Wall Lights
Afx
Dakota LED Outdoor Sconce, Lamp Type: Led
Mfr # DKTW050410L30D2BK
Zoro # G1242965
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12-277V
- Width 4.8"
- Height 4.1"
- Length 2.5"
- Watts 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # DKTW050410L30D2BK
- Zoro # G1242965
- UPC # 037949437086
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.8" |
Height | 4.1" |
Length | 2.5" |
Details
Item | Dakota LED Outdoor Sconce |
Voltage | 12-277V |
Watts | 12 |
Finish | Steel |
Lamp Type | Led |
Type | Wall Sconce |
Material | glass |
Description
Dakota LED Outdoor Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 Reflector with Socket Bracket Trim" (ELS530KC)
- ZORO SELECT Inspection Flashlight, LED, 6.90" L, 230 lm (41-2621)
- BAYCO $RECHRGBL 66LED WORKLIGHT DUAL-FUNCTIO (BYSLR-2166)
- ALL THE RAGES All The Rages LT2013-WHT Sand Nickel Basic Table Lamp with White Shade (LT2013-WHT)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- AFX Ventura 10" LED Outdoor Sconce - Oil-Rubbed Bronze (VNTW071010L30ENBZ)
- AFX Remy 7-in. Outdoor LED Wall Sconce, White (REMW0407LAJMVWH)
- AFX Blaine LED Outdoor Sconce (BLW5232800L30MVTG)
- AFX Harrison 12" Outdoor Sconce (HARW0512L30D1BK)
- AFX Sadie 18" Outdoor Sconce - Textured Grey (SADW0518L30D1TG)
- VAXCEL Bozeman 8In. Outdoor Wall Light Bbz (Bear) (OW35083BBZ)
- Afx Outdoor Wall Lights