Afx

Curve 36'' LED Overbed Wall Light - Satin Brass


product price: $258.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lamp Included Yes
  • Voltage 120V
  • Housing Material 20% Steel 80% Acrylic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Afx
  • MFR # CURB36L30ENSB
  • Zoro # G705831425
  • UPC #
    37949485285
  • Country of Origin China
  • Category Sconces

Details

Lamp Included Yes
Voltage 120V
Housing Material 20% Steel 80% Acrylic

Description

Add a touch of light to your master or guest bedroom with the AFX 36” LED Overbed Wall Light in Satin Brass. This overbed light is ADA compliant and boasts a simplistic design that complements many styles of decor. The light fixture is not dimmable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.