Shop All Semi-Flushmount Lights
Afx
Cortez 24" LED Semi-Flush - Satin Nickel Metal - White/White Shade
Mfr # CZF2432LAJUDSN-WHWH
Zoro # G204985629
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Cortez
- Finish Satin Nickel
- Glass Color Satin Nickel
- Diameter 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # CZF2432LAJUDSN-WHWH
- Zoro # G204985629
- UPC # 37949486039
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Diameter | 24 in |
Details
Fixture Series | Cortez |
Item | Semi-Flush |
Finish | Satin Nickel |
Glass Color | Satin Nickel |
Description
Boasting a modern and unique design, the AFX Cortex LED Light is the statement piece you need to complete your entryway, kitchen, or dining room. This light fixture features dual shades - a sheer organza fabric outer shade and a white linen inner shade - and a white acrylic bottom diffuser that disperses light evenly and effectively. The Cortex LED is available in either a pendant or semi-flush fixture and is available in three sizes, two finishes, and two shade color options. | 3-in-1 CCT,cETLus,Dimmable | Modern LED semi-flush mount with dual shades. | Sheer organza fabric outer shade. White linen inner shade. White acrylic bottom diffuser. | Available in three sizes, two finishes and two shade color options.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4-Watt B11 LED - Frosted - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21823)
- WESTGATE CL-EHL-54W-50K-E3954W LED CORN LAMP 8300 LUMENS 5000K E39 AC120-277V, UL LISTED (CL-EHL-54W-50K-E39)
- ILC Replacement for Schott 153 000 replacement light bulb lamp (153 000 SCHOTT)
- SATCO NUVO LED 2 ft. Ceiling Wrap 20W 3000K White Finish 100-277V (65-1083)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Nickel Finish (GLOL4812L30D1SN)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- QUOIZEL Leona 3-Light Matte Black Semi-Flush Mount (LOA1716MBK)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-09)
- VINTIQUEWISE Handmade Modern Round Bamboo Wicker Rattan Lamp Hanging Light Fixture, Medium (QI004236.M)
- Afx Semi-Flushmount Lights