Shop All Track Lighting Fixtures
Afx
Core 6 Light LED Fixed Rail, Black
Mfr # CRRF6450L30BK
Zoro # G703528525
product price: $210.00
/ea
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Color Temperature 3000K
- Standards cETLus Listed
- Includes Fixed Track With Heads
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CRRF6450L30BK
- Zoro # G703528525
- UPC # 037949487241
- Country of Origin Switzerland
- Category Track Lighting Fixtures
Dimensions
Overall Length | 55 1/8 in |
Overall Width | 5 1/4 in |
Overall Height | 7 1/2 in |
Nominal Track Length | 4 1/2 ft |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
Core 6 Light LED Fixed Rail, Series Core, Overall Length 55 1/8 in, Track Housing Finish Black, Diffuser Finish Frosted, Light Output 2,600 lm, 4,000 lm, Maximum Wattage 40 W, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Compliance Type CA Title 24, JA8, Diffuser Material Acrylic, Environmental Rating Damp Location Rated, Fixture Adjustability Fixed, Fixture Shape Linear, For Bulb Type Integrated LED, Head Housing Color Black, Head Shape Cylinder
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Led Flashlight Recharge (RCL1FN2WR)
- ILC Replacement for Eiko Led-6-ba9s-w replacement light bulb lamp (LED-6-BA9S-W EIKO)
- SIGNIFY Corn Cob TrueForce CorePro, Watts: 27W (27CC/LED/850/ND E26 G2 BB 6/1)
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6050e-2)
- AFX Chappelle LED Fixed Rail - Satin Nickel (126509)
- AFX Satellite4LightLEDFixedRail, Nickel (STLF4450L30SN)
- AFX Core 4 Light LED Fixed Rail, Nickel (CRRF4450L30SN)
- NUVO 1-Light, MR16, 12V Track Head, Gimbal Ring, White Finish (TH238)
- ELCO LIGHTING LED Gordian™ Track Fixture (ET619CT3DW)
- NUVO 1-Light, LED, 12W Track Head, Pinch Back, White, 36 Deg. Beam (TH413)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 WH)
- Afx Track Lighting Fixtures