Shop All Track Lighting Fixtures
Afx
Core 4 Light LED Fixed Rail, Nickel
Mfr # CRRF4450L30SN
Zoro # G203528582
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Color Temperature 3000K
- Voltage 120V AC
- Series Core
- Standards cETLus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CRRF4450L30SN
- Zoro # G203528582
- UPC # 037949471578
- Country of Origin Switzerland
- Category Track Lighting Fixtures
Dimensions
Overall Length | 36 3/8 in |
Overall Width | 5 3/8 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 6 1/4 in |
Nominal Track Length | 3 ft |
Description
Core 4 Light LED Fixed Rail, Series Core, Overall Length 36 3/8 in, Track Housing Finish Satin Nickel, Diffuser Finish Frosted, Light Output 1,800 lm, 2,600 lm, Maximum Wattage 26 W, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Compliance Type CA Title 24, JA8, Diffuser Material Acrylic, Environmental Rating Damp Location Rated, Fixture Adjustability Fixed, Fixture Shape Linear, For Bulb Type Integrated LED, Head Housing Color Satin Nickel, Head Shape Cylinder
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 20W, R12, Bayonet Single Contact Base, Miniature (S1383)
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- STREAMLIGHT Charger Base, For Strion Flashlights (74102)
- ILC Replacement For UNIVERSAL B228PUNVC001C (B228PUNVC001C)
- AFX Satellite4LightLEDFixedRail, Nickel (STLF4450L30SN)
- AFX Chappelle LED Fixed Rail - Satin Nickel (126509)
- DESIGNERS FOUNTAIN Large 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1032D3A-06)
- ELCO LIGHTING 120V Line Voltage Step Cylinder Track Fixture (ET637W)
- ELCO LIGHTING Electronic Low Voltage Soft Square Accent Light with Stem Extension Track Fixture (ET532-36B)
- NUVO Fixture, LED, Track, Monopoint, 12W, Black, Barrel, 30K, Line (62/1105)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528CP)
- Afx Track Lighting Fixtures