Shop All Track Lighting Fixtures
Afx
Core 4 Light LED Fixed Rail, Black
Mfr # CRRF4450L30BK
Zoro # G903528530
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Color Temperature 3000K
- Standards cETLus Listed
- Color Rendering Index 90
- Rated Life 50,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CRRF4450L30BK
- Zoro # G903528530
- UPC # 037949487272
- Country of Origin Switzerland
- Category Track Lighting Fixtures
Dimensions
Overall Height | 6 1/4 in |
Overall Width | 5 3/8 in |
Overall Length | 36 3/8 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Nominal Track Length | 3 ft |
Description
Core 4 Light LED Fixed Rail, Series Core, Overall Length 36 3/8 in, Track Housing Finish Black, Diffuser Finish Frosted, Light Output 1,800 lm, 2,600 lm, Maximum Wattage 26 W, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Compliance Type CA Title 24, JA8, Diffuser Material Acrylic, Environmental Rating Damp Location Rated, Fixture Adjustability Fixed, Fixture Shape Linear, For Bulb Type Integrated LED, Head Housing Color Black, Head Shape Cylinder, Includes Fixed Heads
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Brooder Lamp, Plug In Power Supplies, Clamp Lights Lamp, Silver (80600)
- ILC Replacement for Eiko Q1000t3/cl/120v replacement light bulb lamp (Q1000T3/CL/120V EIKO)
- RADIONIC HI-TECH Glo Bulb Assembly, 15-20W, 2 to 14in Leads (GBU-24)
- ILC Replacement for Code 3 / Public Safety Lp6000 replacement light bulb lamp (LP6000 CODE 3 / PUBLIC SAFETY)
- AFX Core 4 Light LED Fixed Rail, Nickel (CRRF4450L30SN)
- AFX Satellite4LightLEDFixedRail, Nickel (STLF4450L30SN)
- AFX Chappelle LED Fixed Rail - Satin Nickel (126509)
- ELCO LIGHTING Electronic Low Voltage Soft Square Accent Light with Stem Extension Track Fixture (ET532-36B)
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 WH)
- ELCO LIGHTING Line Voltage Knute™ Track Fixture (ET1687N)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Pinch back, Brushed Nickel (TK417)
- Afx Track Lighting Fixtures