Shop All Chandeliers
Afx
Commons - LED Tall Sconce
Mfr # CMNS072716L30D2WH
Zoro # G1242694
product price: $270.00
/ea
Free Shipping & Returns
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel
- Height 27"
- Voltage 12-277V
- Watts 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CMNS072716L30D2WH
- Zoro # G1242694
- UPC # 37949464532
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 27" |
Width | 7" |
Length | 2" |
Details
Item | Commons - LED Tall Sconce |
Lamp Type | Led |
Finish | Steel |
Voltage | 12-277V |
Watts | 24 |
Type | Wall Sconce |
Description
Commons - LED Tall Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25 Watt Dimmable Antique Nostalgic Thread Filament T6 CandelabraE12Incandescent Bulb, 4 PK (861372)
- GE LAMPS GE LIGHTING 105 to 104 Watts, 2 Lamps, Electronic Ballast (GE254-MV-PS-A)
- MIRACLE LED Bug Light Night Light Amber Glow to Protect your Precious Areas (602180)
- SIGNIFY LED, 33 W, T8, Single Pin (Fa8) (33T8/COR/96-850/MF44/G/FA8 10/1)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- Afx Chandeliers