Shop All Flushmount Lights
Afx
Cloud 50" LED Linear Flush Mount - 3000 Lumens
Mfr # LCL3000LAJD1
Zoro # G105831360
product price: $220.00
/ea
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Housing Material 20% Steel 80% Acrylic
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # LCL3000LAJD1
- Zoro # G105831360
- UPC # 37949484318
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120V |
Housing Material | 20% Steel 80% Acrylic |
Lamp Included | Yes |
Description
The AFX 50” LED Linear Flush Mount (3000 Lumens) is a narrow profile LED cloud with a white metal frame. The white acrylic diffuser disperses light evenly while the simple design ensures compatibility with any style of decor. Put this light in your dining area, kitchen, or living room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Ceiling Kit, Twin Cluster (C60223)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- ILC Replacement for OSRAM SYLVANIA 50AR111/FL25 12V 41835FL (50AR111/FL25 12V (41835FL) OSRAM SYLVANIA)
- WESTGATE CL-HL-36W-50K-E39HIGH-LUMEN LED CORN LAMP WITH UP LIGHT, 100~277V AC (CL-HL-36W-50K-E39)
- AFX Edge 8" Round LED Flush Mount - Black (EGRF08LAJD1BK)
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- AFX Edge 12" Round LED Flush Mount - Satin Nickel (EGRF12LAJD1SN)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- AFX Edge Round Ceiling LED 48W 3600Lm 120V (EGRF2440LAJD1WH)
- MAXIM Prime 5-Light 20" Wide Grass Cloth Flush Mount Light (10222GC)
- Afx Flushmount Lights