Shop All LED Under Cabinet Lighting
Afx
Cirrus LED Ceiling Mount, Watts: 35
Mfr # C2F193100L30D1
Zoro # G1242588
product price: $164.00
/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Type Ceiling Mount
- Energy Star Compliant Energy Star Rated
- Finish Steel
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # C2F193100L30D1
- Zoro # G1242588
- UPC # 037949410706
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 3" |
Diameter | 19" |
Details
Type | Ceiling Mount |
Energy Star Compliant | Energy Star Rated |
Finish | Steel |
Lamp Type | Led |
Watts | 35 |
Voltage | 12V |
Material | Acrylic |
Item | Cirrus LED Ceiling Mount |
Description
Cirrus LED Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 20W, T6 Incandescent Light Bulb (20T6 1/2N/IF/120V)
- ILC Replacement For EIKO, LED54WPT40KMOGG7 (LED54WPT40KMOG-G7)
- ASTRO PNEUMATIC $SUNLIGHT CORDLESS HANDHELD COLOR MATCH (AO50SL)
- JUNO LIGHTING Track Fixture, Step Cylinder, 50W, 120V (R511 WHB WH)
- AFX 18" T5L LED Closet Light, On/Off Rocker, White, Adjustable CCT (T5LAJCLT)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- AFX Noble Pro LED Undercabinet - 9" - White (NLLP2-09WH)
- AFX Haley 32in. LED Undercabinet, White Finish (HEYU32WH)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- AFX Koren LED Undercabinet Light, 22", Oil-Rubbed Bronze (KNLU40RB)
- JESCO SLEEK LED 36" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/40-W)
- Afx LED Under Cabinet Lighting