Shop All LED Under Cabinet Lighting
Afx
Cirrus LED Ceiling Mount, Watts: 27
Mfr # C2F142400L27D1
Zoro # G1242773
product price: $92.00
/ea
Free Shipping & Returns
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 27
- Finish Steel
- Energy Star Compliant Energy Star Rated
- Lamp Type Led
- Diameter 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # C2F142400L27D1
- Zoro # G1242773
- UPC # 037949410911
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 14" |
Height | 3" |
Details
Watts | 27 |
Item | Cirrus LED Ceiling Mount |
Finish | Steel |
Energy Star Compliant | Energy Star Rated |
Lamp Type | Led |
Voltage | 12V |
Material | Acrylic |
Type | Ceiling Mount |
Description
Cirrus LED Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Lampholder, 660 W, White, Single Pin (Fa8) (2537)
- ILC Replacement for Ushio Ush-102dh replacement light bulb lamp (USH-102DH USHIO)
- CREE Adjustable Cable Canopy Kit (AC5-48-Q14B-TB)
- ILC Replacement for Light Bulb / Lamp F18w/54 replacement light bulb lamp (F18W/54 LIGHT BULB / LAMP)
- AFX Noble Pro LED Undercabinet - 9" - White (NLLP2-09WH)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- GOOD EARTH LIGHTING Tape Light Reel Led 6Ft Wht (AC1067-WHG-06LF0G)
- Afx LED Under Cabinet Lighting