Shop All LED Under Cabinet Lighting
Afx
Cirrus LED Ceiling Mount, Voltage: 12V
Mfr # C2F142400L30D1
Zoro # G1242615
product price: $92.00
/ea
Free Shipping & Returns
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling Mount
- Watts 27
- Height 3"
- Finish Steel
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # C2F142400L30D1
- Zoro # G1242615
- UPC # 037949410218
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 3" |
Diameter | 14" |
Details
Type | Ceiling Mount |
Watts | 27 |
Finish | Steel |
Lamp Type | Led |
Energy Star Compliant | Energy Star Rated |
Item | Cirrus LED Ceiling Mount |
Material | Acrylic |
Voltage | 12V |
Description
Cirrus LED Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectroline Ble-480b replacement light bulb lamp, 2PK (BLE-480B SPECTROLINE)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-D-LF)
- FEIT ELECTRIC DWNLT RETRO LED5/6""10.5W (74206/CA)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 5000K - Gray Finish - 100-277V (65/173)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Lamp Type: Led (HAYB4954L30ENSN)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- AFX 18" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-18LAJWH)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- Afx LED Under Cabinet Lighting