Shop All LED Under Cabinet Lighting
Afx
Cirrus LED Ceiling Mount, Height: 3"
Mfr # C2F111600L27D1
Zoro # G1242597
product price: $68.00
/ea
$68.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Voltage 12V
- Watts 17
- Finish Steel
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # C2F111600L27D1
- Zoro # G1242597
- UPC # 037949410904
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 3" |
Diameter | 11" |
Details
Item | Cirrus LED Ceiling Mount |
Voltage | 12V |
Watts | 17 |
Finish | Steel |
Lamp Type | Led |
Energy Star Compliant | Energy Star Rated |
Type | Ceiling Mount |
Material | Acrylic |
Description
Cirrus LED Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO LW445W9FCCT3UD (LW4/45W/9FCCT3/UD)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/XL/SPX35/HL/ECO)
- LAVISH HOME Lavish Home 72-LMP3007 Spiral Cage Design Table Lamps - Set of 2 (72-LMP3007)
- ILC Replacement for Philips Pl-c 15mm/28w/27 replacement light bulb lamp (PL-C 15MM/28W/27 PHILIPS)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- AFX Koren LED Undercabinet Light, 22", Oil-Rubbed Bronze (KNLU40RB)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- JESCO 6-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC6L)
- Afx LED Under Cabinet Lighting