Shop All LED Under Cabinet Lighting
Afx
Cirrus LED Ceiling Mount
Mfr # C2F193100L27D1
Zoro # G1242633
product price: $164.00
/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel
- Watts 35
- Energy Star Compliant Energy Star Rated
- Voltage 12V
- Diameter 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # C2F193100L27D1
- Zoro # G1242633
- UPC # 037949410928
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 19" |
Height | 3" |
Details
Finish | Steel |
Watts | 35 |
Energy Star Compliant | Energy Star Rated |
Voltage | 12V |
Material | Acrylic |
Lamp Type | Led |
Item | Cirrus LED Ceiling Mount |
Type | Ceiling Mount |
Description
Cirrus LED Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 4008321393845 replacement light bulb lamp (4008321393845 OSRAM SYLVANIA)
- LITEZALL 1000 Lumen Compact Kickstand Work Light (LA-1KWRK-5/10)
- PIC Bug Lantrn/Zppr Solar (SOLAR-PLZ)
- ILC Replacement For EIKO LED19WA21OMN830G8 (LED19WA21/OMN/830-G8)
- AFX Spring 48" x 5" LED Wrap - 4000k (SPRL054836L40MV)
- AFX Edge Square LED Flush Mount, 5", Satin Nickel (EGSF0913L30D1SN)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- PROGRESS LIGHTING LED Undercabinet (P700003-028-30)
- Afx LED Under Cabinet Lighting