Shop All LED Under Cabinet Lighting
Afx
Cirrus LED Ceiling Mount
Mfr # C2F141700L30MV
Zoro # G1242728
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel
- Lamp Type Led
- Type Ceiling Mount
- Diameter 14 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # C2F141700L30MV
- Zoro # G1242728
- UPC # 37949405504
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 14 in |
Height | 3" |
Overall Height | 3 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
LED Ceiling Mount, Diameter 14 in, Overall Length Not Applicable, Series Cirrus, Light Output 1,700 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 17 W, Voltage 120-277V AC, Overall Height 3 in, Overall Width Not Applicable, Housing Color White, Housing Finish Unfinished, Housing Material Steel, Dimmable No, Lens Material Acrylic, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1, Dimming Method No Dimming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C248-1)
- ILC Replacement for GE General Electric G.E Ge232max-n/ultra (GE232MAX-N/ULTRA GE GENERAL ELECTRIC G.E)
- ILB GOLD Bulb, Incandescent 3-Way, Replacement For Philips 50/150T/Dl, 2PK (50/150T/DL)
- ILC Replacement for PHILIPS PL-T 42W/41 (PL-T 42W/41 PHILIPS)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- AFX Koren LED Undercabinet Light, 22", Oil-Rubbed Bronze (KNLU40RB)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- ETI 40 in. L White Plug-In LED Under Cabinet Light Strip 1050 lm (535091610)
- Afx LED Under Cabinet Lighting