Shop All LED Under Cabinet Lighting
Afx
Cirrus LED Ceiling Mount
Mfr # C2F111600L30D1
Zoro # G1242746
product price: $68.00
/ea
$68.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 17
- Lamp Type Led
- Height 3"
- Diameter 11"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # C2F111600L30D1
- Zoro # G1242746
- UPC # 037949398233
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 3" |
Diameter | 11" |
Details
Watts | 17 |
Item | Cirrus LED Ceiling Mount |
Lamp Type | Led |
Material | Acrylic |
Energy Star Compliant | Energy Star Rated |
Finish | Steel |
Type | Ceiling Mount |
Voltage | 12V |
Description
Cirrus LED Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- ILC Replacement for CEC Industries 345082 Pll24w/841 replacement light bulb lamp (345082 PLL24W/841 CEC INDUSTRIES)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, Black (EGRF08LAJD3BK)
- LUMAPRO LED Rope Light, 5000K, 150 Ft, 120V (30F523)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- AFX Haley 32in. LED Undercabinet, White Finish (HEYU32WH)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (L-POC-3EQFR-CNI-1)
- Afx LED Under Cabinet Lighting