Shop All Flushmount Lights
Afx
Cirrus 14 LED Flush Mount, White Finish
Mfr # C2F142400L5AJD1
Zoro # G008661118
product price: $91.00
/ea
Free Shipping & Returns
$91.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White, White
- Length 14 in
- Lamp Type Integrated LED
- Voltage 120V
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # C2F142400L5AJD1
- Zoro # G008661118
- UPC # 37949491941
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14 in |
Width | 14 in |
Height | 3 in |
Details
Housing Finish | White, White |
Lamp Type | Integrated LED |
Voltage | 120V |
Lumens | 1600 |
Dimmable | Yes |
Item | Flush Mount |
Housing Material | Steel, Acrylic |
Color | White |
Series | Cirrus |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Number of LEDs | 1 |
Description
Classic round drum LED flush mount with metal pan and white acrylic diffuser. Available in three sizes. Battery back-up also available. | Round floating cloud ceiling mount fixture may best used in various applications including corridors, baths, laundry rooms and kitchens | Housing is die-formed of 22-gauge steel with smooth white acrylic diffuser | 5in1 adjustable color temperature system allows you to choose between 2700K/3000K/3500K/4000K/5000K | TRIAC/ELV | White acrylic diffuser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 6 Inch Round CCT LED Recessed Panel Light (5006-CC-WH)
- ILC Replacement for HYGRADE CF13LD/E/835 (CF13LD/E/835 HYGRADE)
- ILC Replacement for Reichert 12084 replacement light bulb lamp (12084 REICHERT)
- ILB GOLD Bulb, Incandescent S, Replacement For Donsbulbs, 6S6Dc-145V (6S6DC-145V)
- AFX Edge 8" Round LED Flush Mount - White (EGRF08LAJD1WH)
- AFX Edge 12" Round LED Flush Mount - Satin Nickel (EGRF12LAJD1SN)
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- AFX Bailey 46" LED Linear Flush Mount - Black Finish (BAYL4608LAJUDBK)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- Afx Flushmount Lights