Shop All Vanity Lights
Afx
Cass Vanity LED 24W 2400Lm 120V
Mfr # CSSV2404L30D1SN
Zoro # G304302272
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Length 24
- Width 3.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # CSSV2404L30D1SN
- Zoro # G304302272
- UPC # 37949487623
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5 |
Length | 24 |
Width | 3.88 |
Description
Take a more eloquent approach to bathroom lighting with the Cass LED Vanity Light. This horizontal mounted fixture possesses a sleek exterior finish and strong steel base, making it perfect for a modern guest or master bathroom. Rethink your vanity lighting capabilities with this mounted bathroom light. / This Vanity is designed for residential or commercial use with hardwire installation only / TRIAC/ELV Dimmable / Satin Nickel Steel Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F15 DIM 120V-277V 6/1FB)
- ILC Replacement for DAMAR CFM57W/GX24Q-5/841 TRIPLE (CFM57W/GX24Q-5/841 TRIPLE DAMAR)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12450)
- VAXCEL Outland 10in Outdoor Pendant Light Iron (T0349)
- AFX Rusnak 48-in. LED Vanity, Satin Brass (RSKV4805L30D1SB)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- AFX Axel 24" LED Vanity Light - Satin Nickel (AXLV2404LAJUDSN)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- AFX Miller LED Vanity, Satin Nickel, 24 3/8in (MLRV2605LAJD1SN)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- Z-LITE Beckett 3 Light Vanity, Matte Black And Clear Seedy (492-3V-MB)
- Afx Vanity Lights