Shop All Sconces
Afx
Cass Sconce LED 18W 1800Lm 120V
Mfr # CSSS0416L30D1SN
Zoro # G804302390
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16
- Width 5
- Length 3.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16 |
Width | 5 |
Length | 3.88 |
Description
Add a touch of warmth and class to any room in your home with the Cass LED Wall Sconce. Designed in a unique vertical shape with a crisp exterior finish, this modern wall light is well-suited for use all throughout the home. Use this light to make your living room, bedroom or hallway brighter. / This Sconce is designed for residential or commercial use with hardwire installation only / TRIAC/ELV Dimmable / Satin Nickel Steel Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 4100K T8 Extended Life LED Linear Lamp, KTL-F32T8-841-XL 25PK (KTL-F32T8-841-XL)
- LEVITON Porcelain Incandescent Medium Base Keyless Socket (03152-008)
- WESTGATE SCX-4FT-40W-MCT4-D-LUVSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D-LUV)
- ILC Replacement for Ecco 6750a replacement light bulb lamp (6750A ECCO)
- AFX Cole Sconce - LED 18W - 1300 Lm - 120V - Black (COLS0518L30D1BK)
- AFX Curve 48'' LED Overbed Wall Light - Satin Nickel (CURB48L30ENSN)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBSN)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- AFX Holly 48'' LED Overbed Wall Light - Satin Nickel (HLYB48L30ENSN)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- Afx Sconces