Shop All Chandeliers
Afx
Casino LED Sconce, Width: 1"
Mfr # COS6101300L30MVSN
Zoro # G1242484
original price:
$46.29
22% off
new price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel
- Width 1"
- Type Wall Sconce
- Watts 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # COS6101300L30MVSN
- Zoro # G1242484
- UPC # 37949432647
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 1" |
Height | 6.5" |
Length | 3.25" |
Details
Item | Casino LED Sconce |
Lamp Type | Led |
Finish | Steel |
Type | Wall Sconce |
Watts | 18 |
Material | Acrylic |
Voltage | 12-277V |
Description
Casino LED Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, Dark Bronze, PK 2 (41671)
- SATCO BR30 BR30 E26 (Medium) LED Bulb Warm White 65 W (S29628)
- COAST Headlamp, Black, Dual Power, 2075lm (XPH34R)
- SATCO 5.5-Watt CA10 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21846)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- Afx Chandeliers