Shop All LED Under Cabinet Lighting
Afx
Carlisle LED Flush Mount, Watts: 35
Mfr # CAF243100L30D1
Zoro # G1242405
product price: $286.00
/ea
Free Shipping & Returns
$286.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24"
- Type Flush Mount
- Watts 35
- Lamp Type Led
- Energy Star Compliant Energy Star Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CAF243100L30D1
- Zoro # G1242405
- UPC # 037949411567
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 24" |
Height | 3.5" |
Details
Type | Flush Mount |
Watts | 35 |
Lamp Type | Led |
Energy Star Compliant | Energy Star Rated |
Voltage | 12V |
Finish | Steel |
Material | Acrylic |
Item | Carlisle LED Flush Mount |
Description
Carlisle LED Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS F15T8/CW/ALTO (F15T8/CW/ALTO PHILIPS)
- ECCO Heavy Duty LED Driving Light, EW2604 (EW2604)
- HYGRADE 7W T4 LED Light Bulb - 2G7 Base - White Finish (S8362)
- PROGRESS LIGHTING Eclipse 1-Light Wall Sconce, 100 W, Brushed Nickel (P7170-09)
- AFX Noble Pro LED Undercabinet - 14" - Oil-Rubbed Bronze (NLLP2-14RB)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX T5L LED Undercabinet Light - 33" - White (T5L2-33RWH)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- JESCO SLEEK LED 48" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/30-W)
- Afx LED Under Cabinet Lighting