Shop All LED Under Cabinet Lighting
Afx
Carlisle LED Flush Mount, Watts: 27
Mfr # CAF142400L30D1
Zoro # G1242518
product price: $142.00
/ea
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush Mount
- Diameter 14"
- Watts 27
- Energy Star Compliant Energy Star Rated
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CAF142400L30D1
- Zoro # G1242518
- UPC # 037949410768
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 14" |
Height | 3.5" |
Details
Type | Flush Mount |
Item | Carlisle LED Flush Mount |
Watts | 27 |
Energy Star Compliant | Energy Star Rated |
Material | Acrylic |
Voltage | 12V |
Lamp Type | Led |
Finish | Steel |
Description
Carlisle LED Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Surface Mt Sw 4"W Led 8W (BLD406930WHR)
- STREAMLIGHT Stylus Pro Clip (660024)
- STONCO Area Light (AL150-NW-G2-AR-5-8-FAWS-TLRD3-BZ)
- SATCO 3-Watt B11 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21817)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- AFX Beaumont - LED 12" Flush Mount, Lamp Type: Led (BMF1228LAJD2BZ)
- AFX Noble Pro LED Undercabinet - 9" - White (NLLP2-09WH)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- JESCO SLEEK LED 12" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/60-W)
- Afx LED Under Cabinet Lighting