Shop All LED Under Cabinet Lighting
Afx
Carlisle LED Flush Mount, Watts: 12
Mfr # CAF121200L27D1
Zoro # G1242414
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Height 3.5"
- Watts 12
- Type Flush Mount
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CAF121200L27D1
- Zoro # G1242414
- UPC # 037949411017
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 3.5" |
Diameter | 12" |
Details
Voltage | 12V |
Watts | 12 |
Type | Flush Mount |
Lamp Type | Led |
Material | Acrylic |
Finish | Steel |
Item | Carlisle LED Flush Mount |
Energy Star Compliant | Energy Star Rated |
Description
Carlisle LED Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 120psb RED LED Replacement replacement light bulb lamp (120PSB RED LED REPLACEMENT GE GENERAL ELECTRIC)
- LITHONIA LIGHTING Wall Pack, LED, 13200 lm, 108 W, 5000 K (TWPX3 LED ALO 50K MVOLT DDBTXD)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ETI Low Profile Flushmount, LED, Round, 7" (54663142)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Koren LED Undercabinet Light, 22", Oil-Rubbed Bronze (KNLU40RB)
- AFX Haley 32in. LED Undercabinet, White Finish (HEYU32WH)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- JESCO SLEEK LED 60" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-60/30-W)
- Afx LED Under Cabinet Lighting