Shop All LED Under Cabinet Lighting
Afx
Carlisle LED Flush Mount, Diameter: 12"
Mfr # CAF121200L30D1
Zoro # G1242554
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Diameter 12"
- Type Flush Mount
- Energy Star Compliant Energy Star Rated
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CAF121200L30D1
- Zoro # G1242554
- UPC # 037949410751
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 12" |
Height | 3.5" |
Details
Lamp Type | Led |
Type | Flush Mount |
Item | Carlisle LED Flush Mount |
Energy Star Compliant | Energy Star Rated |
Material | Acrylic |
Voltage | 12V |
Finish | Steel |
Watts | 12 |
Description
Carlisle LED Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Lu50/med/eco replacement light bulb lamp (LU50/MED/ECO GE GENERAL ELECTRIC G.E)
- AMAX LIGHTING LED, Platter Square Light, 13 x 13 x 1 Bz (LED-SM13DL-BZ)
- TRESCO LIGHTING Tresco 6 Port Mounting Block (TRANS-MNT-BL)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- AFX T5L LED Undercabinet Light - 33" - White (T5L2-33RWH)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- ELCO LIGHTING LED Undercabinet Light Accessories (EUDCS31)
- Afx LED Under Cabinet Lighting