Shop All Semi-Flushmount Lights
Afx
Carlisle 24" LED Semi-Flush
Mfr # CAC243100LAJD1
Zoro # G704985617
product price: $267.00
/ea
Free Shipping & Returns
$267.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Carlisle
- Finish Satin Nickel
- Glass Color Satin Nickel
- Diameter 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CAC243100LAJD1
- Zoro # G704985617
- UPC # 37949468240
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Diameter | 24 in |
Details
Fixture Series | Carlisle |
Item | Semi-Flush |
Finish | Satin Nickel |
Glass Color | Satin Nickel |
Description
The AFX Carlisle LED Semi-Flush Light boasts a unique design with metal trim bands and is a great addition to any modern home. This energy-efficient semi-flush light fixture features a large white acrylic diffuser that provides an ample distribution of light. The Carlisle LED Semi-Flush Light is available in three sizes and with a battery back-up option. | 3-in-1 CCT,cETLus,Dimmable,Energy Star,Title 24 | Modern LED semi- flush mount with metal trim bands. | White Acrylic diffuser offers an even, wide distribution of light. | Available in three sizes. Battery back-up also available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Advance, Rcn-4S32-Sc (RCN-4S32-SC)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- NEWHOUSE LIGHTING Outdoor 50ft. LED Patio String Lights with 50 Sockets and 55 G40 Bulbs (PSTRINGLED50)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Nickel Finish (GLOL4812L30D1SN)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- QUOIZEL Harvel Semi-Flush Mount (QF5119WS)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 3.04 (60/7333)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- PROGRESS LIGHTING Inspire Collection Brushed Nickel Three-Light 18" Semi-Flush Mount (P350167-009)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-009-30)
- Afx Semi-Flushmount Lights