Shop All Semi-Flushmount Lights
Afx
Carlisle 14in. LED Semi-Flush Mount, Satin Nickel Finish
Mfr # CAC142400L5AJD1
Zoro # G608660887
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Carlisle
- Finish Satin Nickel, White
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CAC142400L5AJD1
- Zoro # G608660887
- UPC # 37949492016
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Carlisle |
Item | Semi-Flush Mount |
Finish | Satin Nickel, White |
Glass Color | White |
Description
Modern LED semi- flush mount with metal trim bands. White Acrylic diffuser offers an even, wide distribution of light. Available in three sizes. Battery back-up also available. | Modern LED semi- flush mount with metal trim bands. | White Acrylic diffuser offers an even, wide distribution of light. | 5in1 adjustable color temperature system allows you to choose between 2700K/3000K/3500K/4000K/5000K | TRIAC/ELV | White acrylic diffuser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Photocontrol, 3" L x 3" W x 2" H (PTL-8)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 4-Pack (LR31634-4PK)
- WESTINGHOUSE Bulb 75W 120V E-11 Sehal (04716)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Nickel Finish (GLOL4812L30D1SN)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Wensley 10.13In ORB White Alabstr (6622300)
- PROGRESS LIGHTING Inspire Collection Brushed Nickel Three-Light 18" Semi-Flush Mount (P350167-009)
- VAXCEL Huntley 12in Semi-Flush Mount Nickel (C0176)
- VAXCEL Holbrook 16in Semi-Flush Mount Bronze (C0175)
- Afx Semi-Flushmount Lights