Shop All LED Under Cabinet Lighting
Afx
Capri LED Flush Mount, Voltage: 12V
Mfr # CFF142400L27D1BN
Zoro # G1242369
Free Shipping & Returns
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 14"
- Material Acrylic
- Lamp Type Led
- Finish Steel
- Watts 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # CFF142400L27D1BN
- Zoro # G1242369
- UPC # 037949411536
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 14" |
Height | 3.44" |
Details
Item | Capri LED Flush Mount |
Material | Acrylic |
Lamp Type | Led |
Finish | Steel |
Watts | 27 |
Voltage | 12V |
Type | Flush Mount |
Energy Star Compliant | Energy Star Rated |
Description
Capri LED Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI Direct/Indirect 4000K LED (2EVG38L840-2-D-UNV-DIM)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- SATCO 24W 8 ft. T8 LED FA8 - 35K 50K Hours 3200L Type B BBP 2-End Wire DLC (S11957)
- ILC Replacement for Bulbrite Jc10xe/24 replacement light bulb lamp, 2PK (JC10XE/24 BULBRITE)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- AFX Koren LED Undercabinet Light, 22", Oil-Rubbed Bronze (KNLU40RB)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- AFX T5L LED Undercabinet Light - 33" - White (T5L2-33RWH)
- JESCO S601 series Single Mounting Channel, 6FT (S601-CH6)
- Afx LED Under Cabinet Lighting