Shop All LED Under Cabinet Lighting
Afx
Capri LED Flush Mount, Lamp Type: Led
Mfr # CFF193100L30D1WH
Zoro # G1242457
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel
- Diameter 19"
- Energy Star Compliant Energy Star Rated
- Type Flush Mount
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CFF193100L30D1WH
- Zoro # G1242457
- UPC # 037949411468
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 19" |
Height | 4.19" |
Details
Finish | Steel |
Energy Star Compliant | Energy Star Rated |
Type | Flush Mount |
Item | Capri LED Flush Mount |
Material | Acrylic |
Lamp Type | Led |
Watts | 35 |
Voltage | 12V |
Description
Capri LED Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Jefferson Ceiling Medallion (Fits Canopies up to 5"), 26 1/2"OD x 3 5/8"ID x 1 1/2"P (CM26JE)
- DABMAR LIGHTING Signlight, DF9400, BZ, Aluminum, Fluorescent (DF9400-BZ)
- ILC Replacement for Ushio Ush-350dp replacement light bulb lamp (USH-350DP USHIO)
- HUBBELL WIRING DEVICE-KELLEMS Vapor Tight Fixture, 150W, Gray (NVX15GHGA)
- AFX 18" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-18LAJWH)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- AFX Elena 10-in. LED Undercabinet, White (ELNU10WH)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PCCT-W3)
- Afx LED Under Cabinet Lighting