Shop All LED Under Cabinet Lighting
Afx
Capri LED Flush Mount, Height: 4.19"
Mfr # CFF193100L30D1BN
Zoro # G1242439
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic
- Type Flush Mount
- Watts 35
- Diameter 19"
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CFF193100L30D1BN
- Zoro # G1242439
- UPC # 037949411543
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 19" |
Height | 4.19" |
Details
Material | Acrylic |
Type | Flush Mount |
Watts | 35 |
Lamp Type | Led |
Finish | Steel |
Voltage | 12V |
Energy Star Compliant | Energy Star Rated |
Item | Capri LED Flush Mount |
Description
Capri LED Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Xelogen Ba15d-120-50x replacement light bulb lamp (BA15D-120-50X XELOGEN)
- LITEZALL 800 Lumen Headlamp Worklight (LA-800HL-4:8/16)
- ILC Replacement for AH Lighting G25/60/cl replacement light bulb lamp (G25/60/CL AH LIGHTING)
- NITECORE MH10 v2 1200 Lumen USB-C Rechargeable Flashlight (MH10 V2)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX Koren LED Undercabinet Light, 32", Oil-Rubbed Bronze (KNLU9RB)
- AFX T5L LED Undercabinet Light - 33" - White (T5L2-33RWH)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM41BZ)
- Afx LED Under Cabinet Lighting