Shop All LED Under Cabinet Lighting
Afx
Capri LED Flush Mount
Mfr # CFF142400L30D1BN
Zoro # G1242308
product price: $126.00
/ea
Free Shipping & Returns
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Energy Star Compliant Energy Star Rated
- Voltage 12V
- Type Flush Mount
- Diameter 14"
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CFF142400L30D1BN
- Zoro # G1242308
- UPC # 037949411529
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 14" |
Height | 3.44" |
Details
Item | Capri LED Flush Mount |
Energy Star Compliant | Energy Star Rated |
Voltage | 12V |
Type | Flush Mount |
Material | Acrylic |
Finish | Steel |
Watts | 27 |
Lamp Type | Led |
Description
Capri LED Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Jcr/m6v-15w/fg/xx Mr11 replacement light bulb lamp (JCR/M6V-15W/FG/XX MR11 USHIO)
- DITTO 9.5W BR30 LED 105' beam 3000K GU24 120V Dim (S9627)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22139)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light (FHEM12WW)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- AFX Noble Pro LED Undercabinet - 14" - Oil-Rubbed Bronze (NLLP2-14RB)
- AFX Koren LED Undercabinet Light, 22", Oil-Rubbed Bronze (KNLU40RB)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- JESCO SLEEK LED 36" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/60-W-SW)
- Afx LED Under Cabinet Lighting