Shop All LED Under Cabinet Lighting
Afx
Capri LED Flush Mount
Mfr # CFF111600L27D1WH
Zoro # G1242238
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Energy Star Compliant Energy Star Rated
- Height 3"
- Diameter 11"
- Material Acrylic
- Watts 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # CFF111600L27D1WH
- Zoro # G1242238
- UPC # 037949411437
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 3" |
Diameter | 11" |
Details
Energy Star Compliant | Energy Star Rated |
Material | Acrylic |
Watts | 17 |
Finish | Steel |
Voltage | 12V |
Type | Flush Mount |
Item | Capri LED Flush Mount |
Lamp Type | Led |
Description
Capri LED Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN MagnifierLight, Spring, AR 36in, BLK (26505-ESL-XL5-UV)
- ILB GOLD Incandescent A Shape Bulb, Replacement For Donsbulbs 25A/Ty (25A/TY)
- ILC Replacement For LIGHT BULB LAMP LR58060 60WATT (LR58060 60-WATT:)
- SATCO 60 W C15 Incandescent - Clear - 4000 Hours - Medium Base - 120V - Shatter Proof (S4535)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- AFX Beaumont - LED 12" Flush Mount, Lamp Type: Led (BMF1228LAJD2BZ)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Spring 24" x 5" LED Wrap - 4000k (SPRL052424L40MV)
- AFX Koren LED Undercabinet Light, 22", Oil-Rubbed Bronze (KNLU40RB)
- AFX Koren LED Undercabinet Light, 32", Oil-Rubbed Bronze (KNLU9RB)
- MAXIM LIGHTING CounterMax 120V Slim 36 LED UC White Tunable (88955BZ)
- Afx LED Under Cabinet Lighting