Shop All Outdoor Wall Lights
Afx
Campton 14" Outdoor Lantern
Mfr # CAMW0814MBK
Zoro # G004985102
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 8
- Height 14.13
- Length 8.75
- Series Campton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CAMW0814MBK
- Zoro # G004985102
- UPC # 37949477488
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 |
Height | 14.13 |
Length | 8.75 |
Details
Item | Outdoor Wall Sconce |
Voltage | 120V |
Series | Campton |
Watts | 5 |
Finish | Black |
Socket Type | E26 Medium Base |
Fixture Housing Material | Aluminum |
Lamp Type | Incandescent |
Lamp Included | Yes |
Fixture Housing Color | Black |
Description
Want outdoor lighting that will impress your neighbors? The AFX Campton Outdoor Lantern complements traditional styles and is an excellent choice for your back patio or front entryway area. This outdoor wall sconce is constructed with aluminum housing and a clear water glass diffuser and contains an integrated photocell that ensures seamless operation from dusk to dawn. | cETLus,Photo Cell,Title 24,Wet Rated | Traditional outdoor led lantern. | Aluminum housing. Clear water glass diffuser. | Integrated photocell for dusk to dawn operation. Medium base socket for multiple lamping options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626B)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 2000LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34184-12PK)
- ACCESS LIGHTING Cylinder, Pendant Glass Shade, Opal Glass (23130-OPL)
- TRESCO Tresco 12VDC 44WFT 13' 4 m Chip On Board COB FlexTape, 4800K (L-FLXCOB12-48RV-1)
- AFX Sadie 18" Outdoor Sconce - Textured Grey (SADW0518L30D1TG)
- AFX Outdoor LED Sconce - 20W 2200Lm 120-277V - Black (BWSW060822L50MVBK)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- AFX Harrison 18" Outdoor Sconce (HARW0518L30D1BK)
- AFX Dexter 1 Light LED Outdoor Sconce, Bronze (DEXW060612L30MVBZ)
- AFX Outdoor 14" LED Wall Pack, White (WAS08650L30BK)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8316B)
- Afx Outdoor Wall Lights