Shop All LED Under Cabinet Lighting
Afx
Camden LED Ceiling Mount, Watts: 27
Mfr # CMF142400L30D1
Zoro # G1242247
product price: $92.00
/ea
Free Shipping & Returns
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Diameter 14"
- Height 3.75"
- Watts 27
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CMF142400L30D1
- Zoro # G1242247
- UPC # 037949404712
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 14" |
Height | 3.75" |
Details
Voltage | 12V |
Watts | 27 |
Material | Acrylic |
Type | Ceiling Mount |
Item | Camden LED Ceiling Mount |
Energy Star Compliant | Energy Star Rated |
Lamp Type | Led |
Finish | Steel |
Description
Camden LED Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 35K, G23, No Dim, Frosted (S18402)
- SATCO Bulb, Incandescent, 40W, T6 1/2, Intermediate Base, Tubular (S3224)
- SATCO 3 W CA8 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3656)
- SUNSHINE LIGHTING Sunlite LED Refrigerator Light Bulb 5-1/2W, 40K, 450 Lumens, Medium Base, Dimmable, Frosted, 6-Pack (80218-SU)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- AFX Beaumont - LED 12" Flush Mount, Lamp Type: Led (BMF1228LAJD2BZ)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- AFX T5L LED Undercabinet Light - 33" - White (T5L2-33RWH)
- AFX Noble Pro LED Undercabinet - 14" - Oil-Rubbed Bronze (NLLP2-14RB)
- AFX Spring 24" x 5" LED Wrap - 4000k (SPRL052424L40MV)
- Afx LED Under Cabinet Lighting