Shop All LED Under Cabinet Lighting
Afx
Camden LED Ceiling Mount, Lamp Type: Led
Mfr # CMF193100L30D1
Zoro # G1242335
product price: $164.00
/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling Mount
- Energy Star Compliant Energy Star Rated
- Lamp Type Led
- Finish Steel
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CMF193100L30D1
- Zoro # G1242335
- UPC # 037949410676
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 19" |
Height | 3.75" |
Details
Type | Ceiling Mount |
Energy Star Compliant | Energy Star Rated |
Item | Camden LED Ceiling Mount |
Lamp Type | Led |
Finish | Steel |
Voltage | 12V |
Material | Acrylic |
Watts | 35 |
Description
Camden LED Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Nffld Night Falcon (TS2/NFFLD-CB)
- ILC Replacement for Lights OF America Fc9t9ex-l replacement light bulb lamp (FC9T9EX-L LIGHTS OF AMERICA)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, White (EGRF12LAJD3WH)
- ILC Replacement for UVP 34-0009-02 replacement light bulb lamp (34-0009-02 UVP)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Lamp Type: Led (HAYB4954L30ENSN)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- AFX T5L LED Undercabinet Light - 33" - White (T5L2-33RWH)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- AFX Beaumont - LED 12" Flush Mount, Lamp Type: Led (BMF1228LAJD2BZ)
- WESTEK UNDERCABINET LIGHT WHT 22""L (PIV85CCT-L22)
- Afx LED Under Cabinet Lighting