Shop All LED Under Cabinet Lighting
Afx
Camden LED Ceiling Mount
Mfr # CMF111600L30D1
Zoro # G1242195
$68.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Energy Star Compliant Energy Star Rated
- Finish Steel
- Diameter 11"
- Type Ceiling Mount
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # CMF111600L30D1
- Zoro # G1242195
- UPC # 037949410669
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 11" |
Height | 3.75" |
Details
Energy Star Compliant | Energy Star Rated |
Finish | Steel |
Item | Camden LED Ceiling Mount |
Type | Ceiling Mount |
Lamp Type | Led |
Watts | 17 |
Voltage | 12V |
Material | Acrylic |
Description
Camden LED Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-2S54-90C-N (ICN-2S54-90C-N)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 13-3/8"L, 32W (ELM6L UVOLT LTP SDRT EHO)
- HALO H38Lvicat (H38LVICAT)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- AFX T5L LED Undercabinet Light - 33" - White (T5L2-33RWH)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- JESCO SLEEK LED Adjustable 12" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-12/30-W-SW)
- Afx LED Under Cabinet Lighting