Shop All Security & Flood Lights
Afx
BWSW2400 LED Security Outdoor Light
Mfr # BWSW2400L41RB
Zoro # G1242344
product price: $112.00
/ea
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Sconce
- Material polycarbonate
- Lamp Type Led
- Watts 27
- Width 6.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BWSW2400L41RB
- Zoro # G1242344
- UPC # 037949394259
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 6.25" |
Height | 11 |
Length | 5.5" |
Details
Item | BWSW2400 LED Security Outdoor Light |
Type | Wall Sconce |
Material | polycarbonate |
Lamp Type | Led |
Watts | 27 |
Finish | Polycarbonate |
Voltage | 12V |
Standards | ETL||cETL |
Lumens | 2430 |
Color Temp. | 4100K |
Energy Star Compliant | No |
Description
BWSW2400 LED Security Outdoor Light
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Br30 2700K 3-Lvl Dim Led (BR30/827/3DIM/LED)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Restoration Bronze and Amber (LHF-3003-RA)
- ILC Replacement for Ballast Electronic Circline Ballast 120v, Fc8t9 (22w) With Connectors (ELECTRONIC CIRCLINE BALLAST 120V, FC8T9 (22W) WIT)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V (S3250)
- AFX RFKIT14AJ Retrofit LED Kit, White (TPDW70050LBK)
- COOPER LIGHTING Ms34 Series (MS34W)
- GAMA SONIC Solar flood light w/Bright White LEDs (203001)
- WESTGATE SL-20W-30K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ-D)
- GROTE Flood Lamp, LED, Rubber Housing, Clear (63551)
- TAYMAC Lampholder Kit, Incandescent, 150W (5625-1)
- FEIT ELECTRIC Motion-Sensing Solar Powered LED White Security Floodlight (S6/500/850SOLWH)
- Afx Security & Flood Lights