Shop All Security & Flood Lights
Afx
BWSW1600 LED Security Outdoor Light
Mfr # BWSW1600L41RB
Zoro # G1242107
product price: $92.00
/ea
Free Shipping & Returns
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12V
- Length 4.38"
- Watts 18
- Width 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BWSW1600L41RB
- Zoro # G1242107
- UPC # 037949394419
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Length | 4.38" |
Width | 7.5" |
Height | 1" |
Details
Lamp Type | Led |
Voltage | 12V |
Item | BWSW1600 LED Security Outdoor Light |
Watts | 18 |
Type | Wall Sconce |
Finish | Polycarbonate |
Material | polycarbonate |
Standards | ETL||cETL |
Lumens | 1800 |
Energy Star Compliant | Yes |
Description
BWSW1600 LED Security Outdoor Light
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Quartz Metal Halide HID Bulb, 70W, 4000K (M70/U/MED)
- CURRENT GE 2PK 60W YEL Bug Bulb (97495)
- PELICAN Flashlight, AA Battery, Black, Aluminum (023600-110)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 250W (MH250/U)
- AFX BWSW2400 LED Security Outdoor Light (BWSW2400L41RB)
- AFX RFKIT14AJ Retrofit LED Kit, White (TPDW70050LBK)
- DABMAR LIGHTING Dabmar Lighting FG22-BZ Fiberglass Directional Spot Light; Bronze (FG22-BZ)
- AMERICAN IMAGINATIONS 28W Unique White Security Light in 120V (AI-37479)
- BUYERS PRODUCTS 52-1/2 Inch 25,920 Lumen LED Clear Combination Spot-Flood Light Bar (1492165)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting SGLL 24IN LED Garage Light w/PIR 4000K, 80CRI, 5000 Lumens (SGLL 24 40K 80CRI PIR M4)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 3200L, 26W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL2-25-5K)
- Afx Security & Flood Lights