Shop All Chandeliers
Afx
Brooklyn - Pendant - 9.5", Voltage: 12V
Mfr # BKNP10SL
Zoro # G1242186
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type incandescent
- Finish Steel
- Height 1"
- Type Pendant
- Diameter 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BKNP10SL
- Zoro # G1242186
- UPC # 037949462941
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 1" |
Diameter | 9.5" |
Details
Item | Brooklyn - Pendant - 9.5" |
Lamp Type | incandescent |
Finish | Steel |
Type | Pendant |
Watts | 60 |
Voltage | 12V |
Material | Steel |
Description
Brooklyn - Pendant - 9.5 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Hr100dx/med/tu replacement light bulb lamp (HR100DX/MED/TU LIGHT BULB / LAMP)
- LUXRITE 2x4 FT Surface Mount LED Panel Light 3 CCT Selectable 50W 5000LM 0-10V Dimmable (LR24020-1PK)
- ILC Replacement for Light Bulb / Lamp 28-6019-2 LED Replacement replacement light bulb lamp (28-6019-2 LED REPLACEMENT LIGHT BULB / LAMP)
- METALUX Wn 4 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-432A-UNV-EB81-U)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Boon - 36" Vanity Light Fixture, Height: 5" (BONV360530L30ENWH)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- QUOIZEL Noble Chandelier (NBE5303RK)
- Afx Chandeliers