Shop All Chandeliers
Afx
Brooklyn - Pendant - 15.75", Watts: 60
Mfr # BKNP16SL
Zoro # G1242168
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type incandescent
- Finish Steel
- Height 14.5"
- Diameter 15.75"
- Type Pendant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BKNP16SL
- Zoro # G1242168
- UPC # 037949462927
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 14.5" |
Diameter | 15.75" |
Details
Item | Brooklyn - Pendant - 15.75" |
Lamp Type | incandescent |
Finish | Steel |
Type | Pendant |
Voltage | 12V |
Watts | 60 |
Material | Steel |
Description
Brooklyn - Pendant - 15.75 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Reb-4p32-sc (REB-4P32-SC ADVANCE)
- STREAMLIGHT LED Stinger Lens/Refl Asmbly (757047)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. RB232M WWGR (D3348/DRB 4)
- ILC Replacement For GE GENERAL ELECTRIC GE Q500DC (WW-1YYK-2)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- MOEN Belfield Quadruple Globe Bath Light Bright Chrome (YB6464CH)
- Afx Chandeliers