Shop All Outdoor Wall Lights
Afx
Broadway LED Outdoor Sconce, Finish: Metal
Mfr # BDWW041423LAJD2BZ
Zoro # G1242019
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12-277V
- Width 4.5"
- Height 13.5"
- Length 3.37"
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # BDWW041423LAJD2BZ
- Zoro # G1242019
- UPC # 037949436713
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.5" |
Height | 13.5" |
Length | 3.37" |
Details
Item | Broadway LED Outdoor Sconce |
Voltage | 12-277V |
Watts | 20 |
Finish | Metal |
Material | Acrylic |
Lamp Type | Led |
Type | Wall Sconce |
Description
Broadway LED Outdoor Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE LED, Ni-Cad Battery Pack, Steel Housing (PLD7M)
- SATCO 60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts (S8032)
- ILC Replacement for Philips Cdm-t 150w/830 replacement light bulb lamp (CDM-T 150W/830 PHILIPS)
- SATCO Bulb, LED, 2.5W, 120V, T6, Base E12, 22K (S9873)
- AFX Harrison 12" Outdoor Sconce (HARW0512L30D1BK)
- AFX Remy 7-in. Outdoor LED Wall Sconce, White (REMW0407LAJMVWH)
- AFX Dawson LED Outdoor Sconce (DWSW300L30BKWGPC)
- AFX Harrison 18" Outdoor Sconce (HARW0518L30D1BK)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- AFX Everly 12-in. Outdoor LED Wall Sconce, Adjustable CCT, Satin Nickel (EVYW070418LAJMVSN)
- NUVO Supreme 18W LED Large Wall Lantern - Matte Black (62/1655)
- Afx Outdoor Wall Lights